text.skipToContent text.skipToNavigation

Cross recessed countersunk head tapping screw DIN 7982 C-H Steel Zinc plated black passivated ST3,5X9,5MM

  1. ART NR 26430.035.009
  2. EAN 8712423018730
  3. UBB 500654568376
  4. UNSPSC 31162400

Price per 
-


Package: 1,000
Full Box only
Diameter (mm) 3.5
Length (L) (mm) 9.5
Driving features Phillips
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated black passivated
Thread Self tapping thread
NF E25-656
DIN 7982 C-H
ISO 7050 C-H
  1. Select other sizes

Specifications

dk 6.8
k ≈ 2.1
No. cross recess 2
P 1.30
  1. Download CAD model