text.skipToContent
text.skipToNavigation
+31 13 5941299
Over 40 shops
Biggest offer in Europe
Specialist for more than 70 years
Login
Register
Select your country and language
Belgium
Czech Republic
France
Hungary
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Germany
Italy
Fabory Group
Export
Europe
中国
Select your language :
Dutch
French
English
Select your language :
Czech
English
Select your language :
English
French
German
Spanish
Italian
Select your language :
French
English
Select your language :
Hungarian
English
Select your language :
Dutch
English
Select your language :
Polish
English
Select your language :
Portuguese
English
Select your language :
Romanian
English
Select your language :
Slovak
English
Select your language :
Spanish
English
Select your language :
English
Select your language :
Simplified Chinese
Select your language :
German
English
Select your language :
Italian
English
English / English
Select your country and language
Belgium
Czech Republic
France
Hungary
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Germany
Italy
Fabory Group
Export
Europe
中国
Select your language :
Dutch
French
English
Select your language :
Czech
English
Select your language :
English
French
German
Spanish
Italian
Select your language :
French
English
Select your language :
Hungarian
English
Select your language :
Dutch
English
Select your language :
Polish
English
Select your language :
Portuguese
English
Select your language :
Romanian
English
Select your language :
Slovak
English
Select your language :
Spanish
English
Select your language :
English
Select your language :
Simplified Chinese
Select your language :
German
English
Select your language :
Italian
English
English / English
Login
Register
Hide me
Products
Menu
Fastening
Bolts
Sockets & Set screws
Nuts
Screws
Threaded rods & studbolts
Washers & rings
Anchoring products
Pins & keys
Riveting
Thread repair & inserts
Hook & eye products
Engineering parts & machine parts
Fastener assortments kits & storage systems
Hardware & systems
Systems, furniture & security fasteners
Spacers & standoffs
Machine parts
Outlet
Tools & MRO
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Automotive & fleet
Adhesives, sealants & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Technical chemicals
Hydraulics, pneumatics & plumbing
Welding, soldering & gas app.
Special offers
0
0 item
Continue Shopping
Checkout
Your shopping cart is empty
Chipboard screws
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Special offers
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
...
Chipboard screws
29385
29385.045.070
Login to view your prices
Your password must contain a minimum of 6 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Cross recessed countersunk head screw with hole for chipboard Pozidriv Steel Zinc plated 4,5X70MM
Art nr
29385.045.070
EAN
8715492958129
UBB
950350412504
UNSPSC
31161508
Price per 
-
Excl. VAT
Package: 200
Full Box only
-
+
Add
Print
Download PDF
Previous
Next
Specifications
Diameter (mm)
4.5
Length (L) (mm)
70
Info
All dimensions are guide values and may deviate dependent on the manufacturer.
Driving features
Pozidriv
Head shape
Countersunk head
Material
Steel
Surface treatment
Zinc plated
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
Select other sizes
Specifications
d
1
2.5
d
k
9
k
2.9
No. cross recess
2