text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw with hole for chipboard Pozidriv Steel Zinc plated 4,5X60MM

  1. Art nr 29385.045.060
  2. EAN 8715492958112
  3. UBB 950350245383
  4. UNSPSC 31161508

Price per 
-


Package: 200
Full Box only
Diameter (mm) 4.5
Length (L) (mm) 60
Info
  • All dimensions are guide values and may deviate dependent on the manufacturer.
Driving features Pozidriv
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
  1. Select other sizes

Specifications

d1 2.5
dk 9
k 2.9
No. cross recess 2