text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw Pozidriv DIN 965 A-Z Steel Zinc plated 4.8 M1,6X6

  1. ART NR 24672.016.006
  2. EAN 8712423010529
  3. UBB 500654333805
  4. UNSPSC 31161504

Price per 
-


Package: 1,000
Full Box only
Diameter (d-D) M1,6
Length (L) (mm) 6
Class 4.8
Driving features Pozidriv
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
DIN 965 A-Z
ISO 7046-1-Z
NF E25-119-1
  1. Select other sizes

Specifications

Thread length (min.) 15
dk (max.) 3
Full thread if L ≤ 16
k (max.) 0.96
No. cross recess 0
P 0.35