text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw Pozidriv DIN 965 A-Z Stainless steel A2 M2X20

  1. ART NR 51302.020.020
  2. EAN 8715492281999
  3. UBB 951353117934
  4. UNSPSC 31161504

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M2
Length (L) (mm) 20
Driving features Pozidriv
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Metric thread
NF E25-119-2
DIN 965 A-Z
ISO 7046-2-Z
  1. Select other sizes

Specifications

Thread length (min.) 16
dk (max.) 3.8
Full thread if L ≤ 18
k (max.) 1.2
No. cross recess 1
P 0.40