text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw Phillips DIN 965 A-H Steel Zinc plated 4.8 M3X20

  1. ART NR 24671.030.020
  2. EAN 8715492642035
  3. UBB 951353505286
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M3
Length (L) (mm) 20
Class 4.8
Driving features Phillips
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
ISO 7046-1-H
DIN 965 A-H
NF E25-119-1
  1. Select other sizes

Specifications

Thread length (min.) 19
dk (max.) 5.6
Full thread if L ≤ 22
k (max.) 1.65
No. cross recess 1
P 0.50