text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw Phillips DIN 965 A-H Steel Zinc plated 4.8 large pack M2X8

Article number
Diameter
Length
Class 4.8
Driving features Phillips
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated

Specifications

Diameter M2
Length 8 mm
Class 4.8
Driving features Phillips
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Info large pack

Dimensions

d-D M2
Thread length (min.) 16
dk (max.) 3.8
Full thread if L ≤ 18
k (max.) 1.2
L (mm) 8
No. cross recess 1
P 0.4

Standards

DIN 965
NF ≈E25-119-1
ISO ≈7046-1

Article numbers

Article number 24670.020.008
EAN 8715492641250
UBB 950353518166
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.