text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw Phillips DIN 965 A-H Stainless steel A2 M8X30

  1. ART NR 51300.080.030
  2. EAN 8715492281753
  3. UBB 950353553122
  4. UNSPSC 31161504

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M8
Length (L) (mm) 30
Driving features Phillips
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Metric thread
NF E25-119-2
ISO 7046-2-H
DIN 965 A-H
  1. Select other sizes

Specifications

Thread length (min.) 34
dk (max.) 14.5
Full thread if L ≤ 40
k (max.) 4
No. cross recess 4
P 1.25