text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw Phillips DIN 965 A-H Stainless steel A2 M6X65

  1. ART NR 51300.060.065
  2. EAN 8715494512480
  3. UBB 500621787562
  4. UNSPSC 31161504
Diameter (d-D) M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6 , M6
Length (L) (mm) 65 , 65 , 65 , 65 , 65 , 65 , 65 , 65 , 65 , 65 , 65
NF E25-119-2
ISO 7046-2-H
DIN 965 A-H
  1. Select other sizes

Specifications

Thread length (min.) 28
dk (max.) 11
Full thread if L ≤ 35
k (max.) 3
No. cross recess 3
P 1