text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw Phillips DIN 965 A-H Stainless steel A2 M6X18

  1. ART NR 51300.060.018
  2. EAN 8715494115599
  3. UBB 500571332047
  4. UNSPSC 31161504

Price per 
-


Package: 500
Full Box only
Diameter (d-D) M6
Length (L) (mm) 18
Driving features Phillips
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Metric thread
NF E25-119-2
DIN 965 A-H
ISO 7046-2-H
  1. Select other sizes

Specifications

Thread length (min.) 28
dk (max.) 11
Full thread if L ≤ 35
k (max.) 3
No. cross recess 3
P 1