text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw Phillips DIN 965 A-H Stainless steel A2 M2,5X6

  1. ART NR 51300.025.006
  2. EAN 8715492281104
  3. UBB 950353275767
  4. UNSPSC 31161504

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M2,5
Length (L) (mm) 6
Driving features Phillips
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Metric thread
NF E25-119-2
ISO 7046-2-H
DIN 965 A-H
  1. Select other sizes

Specifications

Thread length (min.) 18
dk (max.) 4.7
Full thread if L ≤ 20
k (max.) 1.5
No. cross recess 1
P 0.45