text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw Phillips DIN 965 A-H Stainless steel A2 M10X70

  1. ART NR 51300.100.070
  2. EAN 8715494115803
  3. UBB 500571334100
  4. UNSPSC 31161504

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M10
Length (L) (mm) 70
Driving features Phillips
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Metric thread
DIN 965 A-H
ISO 7046-2-H
NF E25-119-2
  1. Select other sizes

Specifications

Thread length (min.) 40
dk (max.) 18
Full thread if L ≤ 50
k (max.) 5
No. cross recess 4
P 1.50