text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw Phillips DIN 965 A-H Stainless steel A2 M1,6X10

Article number
Diameter
Length
Class 70
Driving features Phillips
Head shape Countersunk head
Material Stainless steel
Material technical A2

Specifications

Diameter M1.6
Length 10 mm
Class 70
Driving features Phillips
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Metric thread

Dimensions

d-D M1.6
Thread length (min.) 15
dk (max.) 3
Full thread if L ≤ 16
k (max.) 0.96
L (mm) 10
No. cross recess 0
P 0.35

Standards

DIN 965
NF ≈E25-119-1
ISO ≈7046-1

Article numbers

Article number 51300.016.010
EAN 8715494115421
UBB 500571330306
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.