text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw for chipboard Pozidriv Steel Zinc plated yellow passivated 3X25MM

  1. Art nr 29440.030.025
  2. EAN 8715492958563
  3. UBB 950350042335
  4. UNSPSC 31161508

Price per 
-


Package: 200
Full Box only
Diameter (mm) 3
Length (L) (mm) 25
Info
  • All dimensions are guide values and may deviate dependent on the manufacturer.
Driving features Pozidriv
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated yellow passivated
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
  1. Select other sizes

Specifications

dk (max.) 5.9
k (max.) 1.9
No. cross recess 1