text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw for chipboard Pozidriv Steel Zinc plated 2,5X16MM

  1. ART NR 29240.025.016
  2. EAN 8715494242530
  3. UBB 500501399355
  4. UNSPSC 31161508

Price per 
-


Package: 200
Full Box only
Diameter (mm) 2.5
Length (L) (mm) 16
Info
  • All dimensions are guide values and may deviate dependent on the manufacturer.
Driving features Pozidriv
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
  1. Select other sizes

Specifications

dk (max.) 5
k (max.) 1.2
No. cross recess 1