text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw for chipboard Pozidriv Stainless steel A4 3,5X30MM


Article number
Diameter
Length
Driving features Pozidriv
Head shape Countersunk head
Material Stainless steel
Material technical A4
Info
  • All dimensions are guide values and may deviate dependent on the manufacturer.
Packed per 200
Full Box only

Specifications

Diameter 3.5 mm
Length 30 mm
Driving features Pozidriv
Head shape Countersunk head
Material Stainless steel
Material technical A4
Info
  • All dimensions are guide values and may deviate dependent on the manufacturer.

Dimensions

D (mm) 3.5
dk (max.) 6.9
k (max.) 2.1
L (mm) 30
No. cross recess 2

Article numbers

Article number 55750.035.030
EAN 8715492352880
UBB 950350290165
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.