text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw 82° ASME B18.6.1 Brass CU2/CU3 #6X3/8

  1. ART NR U49876.013.0037
  2. EAN 8712423016880
  3. UBB 500625207914
  4. UNSPSC 31162400

Price per 
-


Package: 100
Full Box only
Diameter (inch) #6
Length (L) (Inch - ft) 3/8
Driving features Phillips
Head shape Countersunk head
Material Brass
Material technical CU2/CU3
Thread direction Right
ASME B18.6.1
  1. Select other sizes

Specifications

A (max.) 0.279
H 0.083
Driver size #2
α 82°