text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw 82° ASME B18.6.1 Brass CU2/CU3 #5X3/4

  1. ART NR U49876.012.0075
  2. EAN 8712423016866
  3. UBB 500625207757
  4. UNSPSC 31162400

Price per 
-


Package: 100
Full Box only
Diameter (inch) #5
Length (L) (Inch - ft) 3/4
Driving features Phillips
Head shape Countersunk head
Material Brass
Material technical CU2/CU3
Thread direction Right
ASME B18.6.1
  1. Select other sizes

Specifications

A (max.) 0.252
H 0.075
Driver size #2
α 82°