text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw 82° ASME B18.6.1 Brass CU2/CU3 #4X1.1/4

  1. ART NR U49876.011.0125
  2. EAN 8712423016842
  3. UBB 500625207591
  4. UNSPSC 31162400

Price per 
-


Package: 100
Full Box only
Diameter (inch) #4
Length (L) (Inch - ft) 1.1/4
Driving features Phillips
Head shape Countersunk head
Material Brass
Material technical CU2/CU3
Thread direction Right
ASME B18.6.1
  1. Select other sizes

Specifications

A (max.) 0.225
H 0.067
Driver size #1
α 82°