text.skipToContent text.skipToNavigation

Cover plug Plastic Polyethylene 2,1X7

  1. ART NR 56780.021.001
  2. EAN 8715492865724
  3. UBB 950356249728
  4. UNSPSC 31162806

Price per 
-


Package: 100
Full Box only
d1 2.1
Diameter (mm) 2.1
h 7
Info
  • Accurate cylindrical plug with a good sealing.
  • For sealing of temporary drill holes or screwthread holes but also for lengthly protection.
  • Great clampability, therefore utmost reliable also in difficult situations.
Color Natural
Material Plastic
Material technical Polyethylene
Info The types 23X19,3, 24X12,8, 34X20 and 85X18 have a straight, flat head.
  1. Select other sizes

Specifications

d2 3.5
h 7