text.skipToContent text.skipToNavigation

Countersunk PZ screw for plastic 45° Steel Zinc plated 3X8MM

Article number
Diameter
Length
Driving features Pozidriv
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Zinc plated

Specifications

Diameter 3 mm
Length 8 mm
Driving features Pozidriv
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Forming thread for plastics

Dimensions

C (max.) 3.05
D (mm) 3
dk (max.) 5.5
k 1.5
L (mm) 8
No. cross recess 1
D (max.) 3

Article numbers

Article number 67589.030.008
EAN 8712423031807
UBB 500656873402
UNSPSC 31161512

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.