text.skipToContent text.skipToNavigation

Countersunk PZ screw for plastic 45° Stainless steel A2 3X6MM

  1. ART NR 51815.030.006
  2. EAN 8712423024212
  3. UBB 500656815825
  4. UNSPSC 31161512

Price per 
-


Package: 1,000
Full Box only
Diameter (mm) 3
Length (L) (mm) 6
Driving features Pozidriv
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Forming thread for plastics
  1. Select other sizes

Specifications

C (max.) 3.05
dk (max.) 5.5
k 1.5
No. cross recess 1
D (max.) 3