text.skipToContent text.skipToNavigation

Countersunk PZ screw for plastic 45° Stainless steel A2 3,5X12MM

  1. ART NR 51815.035.012
  2. EAN 8712423024304
  3. UBB 500656816575
  4. UNSPSC 31161512

Price per 
-


Package: 1,000
Full Box only
Diameter (mm) 3.5
Length (L) (mm) 12
Driving features Pozidriv
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Forming thread for plastics
  1. Select other sizes

Specifications

C (max.) 3.55
dk (max.) 6.3
k 1,65
No. cross recess 1
D (max.) 3,47