text.skipToContent text.skipToNavigation

Cotter pin hammer lock type ASME ASME B18.8.1 Carbon steel Zinc plated 5/16X5 Inch

  1. ART NR U39351.031.0500
  2. EAN 8712423094116
  3. UBB 500626511413
  4. UNSPSC 31162400

Price per 
-


Package: 10
Full Box only
Length (L) (Inch - ft) 5 Inch
A (nom.) 5/16
Material Carbon steel
Surface treatment Zinc plated
ASME B18.8.1
  1. Select other sizes

Specifications

A (max.) 0.286
A (nom.) 5/16
B (max.) 0.280
A (min.) 0.275
C 0,62