text.skipToContent text.skipToNavigation

Concrete anchoring screw mushroom head type BT Steel Zinc plated 6X40MM

Article number
Diameter
Length
Material Steel
Surface treatment Zinc plated
Type no. BT
Info
  • Nrec = Recommended load in kN for Non-cracked concrete
  • tfix = Grip range

Specifications

Diameter 6 mm
Length 40 mm
Material Steel
Surface treatment Zinc plated
Type no. BT
Info
  • Nrec = Recommended load in kN for Non-cracked concrete
  • tfix = Grip range

Dimensions

D (mm) 6
L (mm) 40
No. Torx® 30
Nrec 1.2
tfix 10

Article numbers

Article number 70523.060.040
EAN 9418659967840
UBB 500618318504
UNSPSC 31162101
Manufacturer article nr  27090-PWR

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.