text.skipToContent text.skipToNavigation

Concrete anchoring screw hexagon type BT Steel Zinc plated 8X50MM

Article number 70572.080.050
Diameter
Length
Material Steel
Approval ETA Option 1
Surface treatment Zinc plated

Specifications

Diameter 8 mm
Length 50 mm
Material Steel
Approval ETA Option 1
Surface treatment Zinc plated
Info
  • d = Nominal diameter of drill bit.
  • Nrec = Recommended load in kN.
  • s = Width across flats.
  • tfix = Grip range.

Dimensions

D (mm) 8
L (mm) 50
Nrec 1.9
s 13
tfix 5
Type BT

Description

Blue-Tips Screwbolts Hex Head Blue-Tip screwbolts are one-piece heavy duty concrete screws with ETA option 1 approval Approved for very small edge distances One piece design for easy installation Dust relief thread allows for low installation torque Applications Racking & Shelving Temporary supports Fencing Railings & Handrails Stadium seating Fastening base plates to steel and metal

Article numbers

Article number 70572.080.050
EAN 8715492835260
UBB 500710331744
UNSPSC 31162101
Manufacturer article nr  DFM1430006
Do not close this page. This message will disappear, when the page is fully loaded.