text.skipToContent text.skipToNavigation

Concrete anchoring screw countersunk type BT Steel Zinc plated 6X50MM

  1. ART NR 70564.060.050
  2. EAN 5054905028114
  3. UBB 500679568591
  4. UNSPSC 31162101
  5. Manufacturer article nr  DFM1420270

Price per 
-


Package: 100
Full Box only

Blue-Tip Screwbolts Countersunk Blue-Tip screwbolts are one-piece heavy duty concrete screws with ETA option 1 approval Approved for very small edge distances One piece design for easy installation Dust relief thread allows for low installation torque Applications Temporary supports Window and door frame installations Mounting fixtures on walls Fixing wood to concrete and masonry

Diameter (mm) 6
Length (L) (mm) 50
Info
  • d = Nominal diameter of drill bit.
  • Nrec = Recommended load in kN for Non-cracked concrete.
  • s = Width across flats.
  • tfix = Grip range.
Driving features Torx®
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Type no. BT
  1. Select other sizes

Specifications

Diameter (mm) 6
dk 16
Length (L) (mm) 50
Nrec 1.5
Socket T40
tfix 15