text.skipToContent text.skipToNavigation

Cladding screw with sealing washer 19mm flat point Stainless steel A2 flat point 6,3X16MM

Article number
Diameter (mm)
Length (L) (mm)
Material Stainless steel
Head shape Hexagon head
Driving features Hexagon
Thread Self tapping thread
Extra info flat point

Specifications

Diameter (mm) 6.3
Length (L) (mm) 16
Material Stainless steel
Head shape Hexagon head
Driving features Hexagon
Thread Self tapping thread
Extra info flat point
Material technical A2

Dimensions

d2 19
h 3
k 4.6
s 3/8

Article numbers

Article number 51893.063.016
EAN 8717077785045
UBB 500634516321
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.