text.skipToContent text.skipToNavigation

Chicago Pneumatic Torque wrenches SQUARE DRIVE 1/2

  1. ART NR 2O115927
  2. UBB 500700556409
  3. UNSPSC 27110000
  4. Manufacturer article nr  8941089170

Price per 
-


Package: 1

Accuracy: 4% according to the EN ISO 6789:2003 specifications Long-lasting accuracy up to 25000 cycles Durable: Reliability of the mechanism up to 25000 cycles Robust: 54 teeth fixed pear head ratchet Comfort: Black aluminum handle resistant to common chemicals in workshops Compact: To work in restricted areas Torque adjustment with manual locking in front of the handle Fine scale graduation: 5 Nm Sensitive & sound signals when reaches the torque Provided with ISO 6789 calibration certificate Provided in a protective blow molded case Numbered wrenches

Model CP8917
Tightening torque (max.) (Nm) 340
Weight (g) 1760