text.skipToContent text.skipToNavigation

CHIC BOORMACHINE ZONDER KOP CP1117P09

  1. ART NR 2H001363
  2. UBB 500637008482
  3. UNSPSC 27112713
  4. Manufacturer article nr  6151580230

Price per 
-


Package: 1
Length (L) (mm) 203
Air connection (inch) 1/4
Driving 13 mm
Actual airconsumption 840 l/mn
Type nr. CP1117P09
Weight (g) 990
Max RPM 900