text.skipToContent text.skipToNavigation

Carriage bolt UNC ASME B18.5 Steel SAE J429 Zinc plated Gr.5 1/4-20X2.1/2

  1. ART NR U08320.025.0250
  2. EAN 8717077380684
  3. UBB 500624001359
  4. UNSPSC 31161612

Price per 
-


Package: 100
Full Box only
Diameter (inch) 1/4
Length (L) (Inch - ft) 2.1/2
TPI 20
Class Gr.5
Material Steel
Material technical SAE J429
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse
ASME B18.5
  1. Select other sizes

Specifications

O (max.) 0.260
P (max.) 0.156
A (max.) 0.594
H (max.) 0.145
LT (min.): L>6 Inch 1
LT (min.): L≤6 Inch 0.750
Threads per inch 20