text.skipToContent text.skipToNavigation

Carriage bolt DIN 603 Steel Plain 8.8 M6X16

  1. ART NR 08310.060.016
  2. EAN 8715492558213
  3. UBB 950351616863
  4. UNSPSC 31161612

Price per 
-


Package: 200
Full Box only
Threaded pitch (P) 1
Diameter (d-D) M6
Length (L) (mm) 16
Class 8.8
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
ISO ≈8677
DIN 603
BS ≈4933
  1. Select other sizes

Specifications

b (min.): 125mm<L≤200mm 24
b (min.): L≤125mm 18
dk (max.) 16.55
k (max.) 3.88
P 1
fn (max.) 4.6
Vn (max.) 6.48
  1. Download CAD model