text.skipToContent text.skipToNavigation

BREN CABLE REEL GAR 290/1208344 40-3X2,5


Article number B6101.208.344
Colour Blue
Core cross section 2.5
Cable assembly H05RR-F
Cable length 40
Material housing Plastic
Number of cores 3
With mounting frame Yes
Packed per 1

Specifications

Colour Blue
Core cross section 2.5
Cable assembly H05RR-F
Cable length 40
Material housing Plastic
Number of cores 3
With mounting frame Yes
Model Garant®

Article numbers

Article number B6101.208.344
EAN 4007123042098
UBB 500503760810
UNSPSC 26121635
Manufacturer article nr  1208344
Do not close this page. This message will disappear, when the page is fully loaded.