text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Brady Water fog applicator F/F011/NT PP-148X148/1-B

  1. ART NR 5A296637
  2. UBB 500671868122
  3. UNSPSC 46180000
  4. Manufacturer article nr  135950

Price per 
-


Package: 1

Sign compliant to ISO 7010

Color White/Red
Width (mm) 148
Basic material Polypropylene
Brady material number B-7527
Country EMEA
Legend Water fog applicator - ISO 7010
Legend language Global
Max. service temp. °C 120 °C
Min. service temp. °C -40 °C
PIC description Water fog applicator
Product regulations ISO 7010
Sign type Fire Fighting
Content (pcs) 1
Application method Facility & safety identification
Height (mm) 148
Length (L) (mm) 148
Thickness 1.55
Type nr. B-7527
Weight (g) 55
Shape Square