text.skipToContent
text.skipToNavigation
+31 13 5941299
Over 40 shops
Biggest offer in Europe
Specialist for more than 70 years
Login
Register
Europe
Belgium
Czech Republic
France
Hungary
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Germany
Italy
Other
Other
Other
中国
Select Language :
Dutch
French
English
Select Language :
Czech
English
Select Language :
French
English
Select Language :
Hungarian
English
Select Language :
Dutch
English
Select Language :
English
French
German
Spanish
Italian
Select Language :
Polish
English
Select Language :
Brazilian Portuguese
English
Select Language :
Romanian
English
Select Language :
Slovak
English
Select Language :
Spanish
English
Select Language :
English
Select Language :
Simplified Chinese
Select Language :
German
English
Select Language :
Italian
English
English / English
Europe
Belgium
Czech Republic
France
Hungary
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Germany
Italy
Other
Other
Other
中国
Select Language :
Dutch
French
English
Select Language :
Czech
English
Select Language :
French
English
Select Language :
Hungarian
English
Select Language :
Dutch
English
Select Language :
English
French
German
Spanish
Italian
Select Language :
Polish
English
Select Language :
Brazilian Portuguese
English
Select Language :
Romanian
English
Select Language :
Slovak
English
Select Language :
Spanish
English
Select Language :
English
Select Language :
Simplified Chinese
Select Language :
German
English
Select Language :
Italian
English
English / English
Login
Register
Hide me
Products
Menu
Fastening
Bolts
Sockets & Set screws
Nuts
Screws
Threaded rods & studbolts
Washers & rings
Anchoring products
Pins & keys
Riveting
Thread repair & inserts
Hook & eye products
Engineering parts & machine parts
Fastener assortments kits & storage systems
Hardware & systems
Systems, furniture & security fasteners
Spacers & standoffs
Machine parts
Outlet
Tools & MRO
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Automotive & fleet
Adhesives, sealants & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Technical chemicals
Hydraulics, pneumatics & plumbing
Welding, soldering & gas app.
Special offers
0
0 item
Continue Shopping
Checkout
Your shopping cart is empty
Fire equipment & fire action
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Special offers
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
home
...
Signalization
Fire equipment & fire action
1H501120
Brady Water fog applicator F/F011/NT ALU-100X100/1-B
ART NR
1H501120
UBB
500671951514
UNSPSC
46180000
Manufacturer article nr
135952
Price per 
-
Excl. VAT
Package: 1
-
+
Add
Print
Download PDF
Previous
Next
Sign compliant to ISO 7010
Specifications
Color
White/Red
Width (mm)
100
Basic material
Aluminium
Brady material number
B-7525
Country
EMEA
Legend
Water fog applicator - ISO 7010
Legend language
Global
Max. service temp. °C
140 °C
Min. service temp. °C
-40 °C
PIC description
Water fog applicator
Product regulations
ISO 7010
Sign type
Fire Fighting
Content (pcs)
1
Number of holes
4
Application method
Facility & safety identification
Height (mm)
100
Length (L) (mm)
100
Thickness
1
Type nr.
B-7525
Weight (g)
5
Shape
Square