text.skipToContent text.skipToNavigation

Brady ToughStripe Label M71-1000-483-WT-KT

  1. ART NR 1T731751
  2. UBB 500671572500
  3. UNSPSC 46180000
  4. Manufacturer article nr  142140

Price per 
-


Package: 1

ToughStripe Floor Marking products are ideal for marking aisles, passageways and storage locations, and pointing out important safety equipment and egress paths. These parts are supplied with a separate roll of B-634 Polyester Overlaminate to protect your legend. Create custom-printed floor labels using your Brady BMP™71 label printer!. Easy 3-step process: print label, position on floor, apply overlaminate.

Highly durable, Easy to Apply, Easy to Remove. Each kit includes 1 roll of B-483 tape and 1 roll of B-634 overlaminate.

Color White
Width (mm) 25.4
Adhesive component Permanent Rubber
Basic material Polyester with Polyester Overlaminate
Brady material number B-483/B-634
Legend BMP71 ToughStripe Floor Marking Tape with Overlaminate
Max. service temp. °C 54 °C
Min. service temp. °C -18 °C
Printer compatibility BMP71
Product regulations IMO
Ribbon series M71-R6000HF
Compliance UL Recognised; CSA Accepted
Industry Facility & Safety Identification; General Industry; Manufacturing; Process
Content (pcs) 1
Finish Gloss , Glanz , luciu , Połysk , Brillo , Lesk , Glanzend , Glossza , Gloss , lesk
Application method General & Industrial Identification
Length (L) (mm) 25.4
Length (mtr) 15.24
Thickness 0.203
Type nr. B-483/B-634
Weight (g) 386
Shape Continuous