text.skipToContent text.skipToNavigation

Brady Tape B85-250X15M-569-YL

  1. ART NR 8D074920
  2. UBB 500671513868
  3. UNSPSC 46180000
  4. Manufacturer article nr  013578

Price per 
-


Package: 1

BBP85/Powermark, BBP85 Tape - B-569 250 mm Yellow, B85-250x15M-569-YL

Color Yellow
Width (mm) 250
Adhesive component Permanent Acrylic
Basic material Polyester
Brady material number B-569
Legend BBP85 Tape - B-569 250 mm Yellow
Max. service temp. °C 100 °C
Min. service temp. °C -40 °C
Print technology Thermal Transfer
Printer compatibility BBP85; PowerMark
Ribbon series B85-R-220x60-BK
Industry Beverage processing;Buildings identification;Chemical;Construction;Education;Energy utilities;Food processing;Government;Healthcare;Manufacturing;Maritime;Mining;Oil & gas;Process;Pulp & paper;Tourism & recreation;Warehouse & logistics
Content (pcs) 1
Depth (mm) 391
Length (L) (mm) 250
Length (mtr) 15
Thickness 0.076
Type nr. B-569
Weight (g) 1506