text.skipToContent text.skipToNavigation

Brady Standard gate valve GVLO 2.5-5 BLUE

  1. ART NR 5Z322623
  2. UBB 500671835048
  3. UNSPSC 46180000
  4. Manufacturer article nr  065586

Price per 
-


Package: 1

Our gate valve lockouts have an unique knockout centre accommodates OS & Y or "rising stem" valves. Lockouts accept locks with shackles up to 9.53 mm diameter. Danger labels in English, Spanish and French are included.

Color Blue
Width (mm) 184.8
Basic material Polypropylene
Brady material number LOTO-7
Hand wheel diameter (mm) 64 - 127
Legend Brady Gate Valve Lockouts
Legend language English, French, Spanish
Max. service temp. °C 150 °C
Maximum number of padlocks 1
Min. service temp. °C -20 °C
Compliance UL 94 HB
Content (pcs) 1
Depth (mm) 50.60
Diameter (mm) 132.30
Height (mm) 141.7
Hole ø (mm) 44.45 mm
Type nr. LOTO-7
Weight (g) 184