Color |
Black
|
Width (mm) |
50.8
|
Basic material |
Heat-shrink Polyolefin Sleeve
|
Brady material number |
B-342
|
Legend |
PermaSleeve Wire Marker Sleeves for M611, BMP61 and BMP71
|
Max. service temp. °C |
135 °C
|
Max. wire/cable diameter (mm) |
24.13
|
Min. service temp. °C |
-55 °C
|
Min. wire/cable diameter (mm) |
11.43
|
Print technology |
Thermal Transfer
|
Printable sides |
Single-sided Printable
|
Printer compatibility |
BMP61; BMP71; TLS2200; TLSPC LINK
|
Product regulations |
IMO
|
Ribbon series |
M61-R6710-WT
|
Vertical repeat (mm) |
50.8
|
Compliance |
UL Recognised to UL224; SAE-AMS-DTL-23053/5 C (Class 1); SAE-AS-81531
|
Industry |
Electrical, Data & Telecommunications, Manufacturing, Buildings ID
|
Content (pcs) |
70
|
Depth (mm) |
44
|
Finish |
Matt
,
Matt
,
Matt
,
Matt
,
Matt
,
Mat
,
Matt
,
Mat
,
Matt
,
Matt
,
Matt
|
Application method |
Wire & Cable Marking
|
Height (mm) |
42.16
|
Length (L) (mm) |
50.8
|
Type nr. |
B-342
|
Weight (g) |
91
|
Shape |
Rectangle
|