text.skipToContent text.skipToNavigation

Brady Cable Lockout Plastic 0.354" Shackle Dia Red


Article number 7I110195
Type of accessories/components Lock-out device
Total length (mm) 2440
Material Plastic
Accessories Yes
Brand Brady
Weight per piece (g) 353.802
Commodity code
Packed per 1

Specifications

Type of accessories/components Lock-out device
Total length (mm) 2440
Material Plastic
Accessories Yes
Brand Brady
Weight per piece (g) 353.802
Commodity code
Type Cable Lockout

Article numbers

Article number 7I110195
UBB 500671486552
UNSPSC 46180000
Manufacturer article nr  050941
Do not close this page. This message will disappear, when the page is fully loaded.