text.skipToContent text.skipToNavigation

Brady Printlabeltape M71C-500-595-OR

  1. ART NR 6U092574
  2. UBB 500671554037
  3. UNSPSC 46180000
  4. Manufacturer article nr  142372

Price per 
-


Package: 1

B-595 vinyl will adhere to difficult low surface energy items, including: PVC piping, blow-molded equipment cases, ABS plastics, powder-coated surfaces and equipment made from recycled plastics. The B-595 material also excels at sticking to highly textured surfaces such as painted cinder block walls, finished uneven wood, textured plastics, rough-pipes and paper-jacketed pipes.

Color Orange
Width (mm) 12.7
Adhesive component Permanent Acrylic
Basic material Vinyl
Brady material number B-595
Legend BMP71-labelprintertapes
Max. service temp. °C 82 °C
Min. service temp. °C -40 °C
Print technology Thermal Transfer
Printer compatibility BMP71
Product regulations IMO
Ribbon series M71-R6000HF
Industry Facility & Safety Identification; General Industry; Manufacturing; Process
Finish Gloss , Glanz , luciu , Połysk , Brillo , Lesk , Glanzend , Glossza , Gloss , lesk
Application method Laboratory Identification; General & Industrial Identification; Pipe Marking
Length (mtr) 15.24
Thickness 0.102
Type nr. B-595
Shape Continuous