text.skipToContent text.skipToNavigation

Brady Printlabels M71-83-499 500PC

  1. ART NR 4L677983
  2. UBB 500671529963
  3. UNSPSC 46180000
  4. Manufacturer article nr  114861

Price per 
-


Package: 1

Labels for the BMP™71 Label Printer. Please Note: This material is UL approved with its respective ribbon. See the Recommended Ribbon Series for the appropriate ribbon to use.

Color White
Width (mm) 48.26
Adhesive component Permanent Acrylic
Basic material Nylon Cloth
Brady material number B-499
Legend BMP71 Label Printer Labels
Max. service temp. °C 90 °C
Min. service temp. °C -40 °C
Print technology Thermal Transfer
Printer compatibility BMP71
Ribbon series M71-R4300
Vertical repeat (mm) 15.88
Compliance UL Recognised; CSA Accepted; Halogen Free (DIN VDE 0472/part 815)
Industry Electrical; Laboratory; Healthcare
Content (pcs) 500
Diameter (mm) 12.70
Finish Matt , Matt , Matt , Matt , Matt , Mat , Matt , Mat , Matt , Matt , Matt
Application method Electrical Component Marking; Laboratory Identification
Height (mm) 12.7
Thickness 0.165
Type nr. B-499
Weight (g) 88
Shape Circle