text.skipToContent text.skipToNavigation

Brady Printlabels M71-26-423 100PC

  1. ART NR 4R253996
  2. UBB 500671524758
  3. UNSPSC 46180000
  4. Manufacturer article nr  114787

Price per 
-


Package: 1

Labels for the BMP™71 Label Printer. Please Note: This material is UL, CSA & AGA approved with its respective ribbon. See the Recommended Ribbon Series for the appropriate ribbon to use.

Color White
Width (mm) 31.75
Adhesive component Permanent Acrylic
Basic material Polyester
Board application Through Hole - Top
Brady material number B-423
Legend BMP71 Label Printer Labels
Max. service temp. °C 110 °C
Min. service temp. °C -70 °C
Print technology Thermal Transfer
Printer compatibility BMP71
Ribbon series M71-R6000HF
Vertical repeat (mm) 73.03
Compliance UL Recognised; CSA Accepted; AGA Approved; Halogen Free (DIN VDE 0472/part 815)
Performance characteristics Abrasion Resistance;Fuel/Oil Resistance;High Heat Resistance;Low Temperature Resistance
Content (pcs) 100
Depth (mm) 81
Finish Gloss , Glanz , luciu , Połysk , Brillo , Lesk , Glanzend , Glossza , Gloss , lesk
Application method Circuit Board & Component Identification; Laboratory Identification; Rating & Nameplate Labels; Wire & Cable Marking
Height (mm) 69.85
Length (L) (mm) 31.75
Model WorkHorse
Thickness 0.076
Type nr. B-423
Weight (g) 111
Shape Rectangle