text.skipToContent text.skipToNavigation

Brady Printlabels M71-126-499 500PC

  1. ART NR 8P324615
  2. UBB 500671839834
  3. UNSPSC 46180000
  4. Manufacturer article nr  710782

Price per 
-


Package: 1

Labels for the BMP™71 Label Printer. Please Note: This material is UL approved with its respective ribbon. See the Recommended Ribbon Series for the appropriate ribbon to use.

Color White
Width (mm) 22.86
Adhesive component Permanent Acrylic
Basic material Nylon Cloth
Brady material number B-499
Legend BMP71 Label Printer Labels
Max. service temp. °C 90 °C
Min. service temp. °C -40 °C
Printer compatibility BMP71
Ribbon series M71-R4300
Compliance UL Recognised; CSA Accepted; Halogen Free (DIN VDE 0472/part 815)
Industry Healthcare; Laboratory
Content (pcs) 500
Depth (mm) 128
Diameter (mm) 12.70
Finish Matt , Matt , Matt , Matt , Matt , Mat , Matt , Mat , Matt , Matt , Matt
Application method Laboratory Identification
Height (mm) 12.7
Length (L) (mm) 22.86
Thickness 0.165
Type nr. B-499
Weight (g) 94
Shape Rectangle & Circle