text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Brady Labels TLS2200 PTL-97-488 250PC

  1. ART NR 0X276293
  2. UBB 500671738028
  3. UNSPSC 46180000
  4. Manufacturer article nr  062271

Price per 
-


Package: 1

Labels for the TLS2200® & TLS PC Link™ Thermal Transfer Portable Printers. Please Note: This material is UL & AGA approved with its respective ribbon. See the Recommended Ribbon Series for the appropriate ribbon to use. TLS2200® parts can also be printed on the BMP™71 Label Printer provided the roll adapter (M71-ADAPT) is used.

Color White
Width (mm) 22.86
Adhesive component Permanent Acrylic
Basic material Polyester
Board application Through Hole - Top
Brady material number B-488
Legend Polyester Labels for M611, BMP61 and BMP71
Max. service temp. °C 160 °C
Min. service temp. °C -40 °C
Print technology Thermal Transfer
Printer compatibility BMP61; BMP71; TLS2200; TLSPC LINK
Ribbon series R4310
Vertical repeat (mm) 26.03
Compliance UL Recognised; CSA Accepted
Industry Electronics; Healthcare; Laboratory
Content (pcs) 250
Depth (mm) 53
Finish Matt , Matt , Matt , Matt , Matt , Mat , Matt , Mat , Matt , Matt , Matt
Application method Circuit Board & Component Identification; Laboratory Identification
Height (mm) 22.86
Length (L) (mm) 22.86
Model WorkHorse
Thickness 0.094
Type nr. B-488
Weight (g) 59
Shape Square