text.skipToContent text.skipToNavigation

Brady Labels TLS2200 PTL-29-498 500PC

  1. ART NR 3T020953
  2. UBB 500671740248
  3. UNSPSC 46180000
  4. Manufacturer article nr  062669

Price per 
-


Package: 1

Labels for the TLS2200® & TLS PC Link™ Thermal Transfer Portable Printers. Please Note: This material is UL approved with its respective ribbon. See the Recommended Ribbon Series for the appropriate ribbon to use. TLS2200® parts can also be printed on the BMP™71 Label Printer provided the roll adapter (M71-ADAPT) is used.

Repositionable

Color White
Width (mm) 38.1
Adhesive component Repositionable Rubber
Basic material Vinyl Cloth
Brady material number B-498
Legend Vinyl cloth Labels for M611, BMP61 and BMP71
Max. service temp. °C 80 °C
Max. wire/cable diameter (mm) 11.17
Min. service temp. °C -40 °C
Print technology Thermal Transfer
Printer compatibility BMP61; BMP71; TLS2200; TLSPC LINK
Ribbon series R6210
Vertical repeat (mm) 15.87
Compliance UL Recognised
Performance characteristics Abrasion Resistance;Low Temperature Resistance;Removable
Industry Data/Telecommunications; Electrical; Healthcare:Laboratory
Content (pcs) 500
Finish Semi gloss , Halbglanz , Semi lucios , Półmatowy , Semi brillo , Semi-brillant , Semi lesk , Zijdeglans , Fél fényes , Semi brilho , Semi lesk
Application method Laboratory Identification; Wire & Cable Marking
Height (mm) 12.7
Length (L) (mm) 38.1
Model CleanLift
Thickness 0.185
Type nr. B-498
Weight (g) 184
Shape Rectangle