Color |
White
|
Width (mm) |
31.75
|
Adhesive component |
Permanent Acrylic
|
Basic material |
Polyester
|
Board application |
Through Hole - Top
|
Brady material number |
B-423
|
Legend |
Polyester Labels for M611, BMP61 and BMP71
|
Max. service temp. °C |
110 °C
|
Min. service temp. °C |
-70 °C
|
Print technology |
Thermal Transfer
|
Printer compatibility |
BMP61; BMP71; TLS2200; TLSPC LINK
|
Ribbon series |
R6010
|
Vertical repeat (mm) |
9.52
|
Compliance |
UL Recognised; CSA Accepted; AGA Approved; Halogen Free (DIN VDE 0472/part 815)
|
Performance characteristics |
Abrasion Resistance;Fuel/Oil Resistance;High Heat Resistance;Low Temperature Resistance
|
Industry |
Electronics
|
Content (pcs) |
750
|
Finish |
Gloss
,
Glanz
,
luciu
,
Połysk
,
Brillo
,
Lesk
,
Glanzend
,
Glossza
,
Gloss
,
lesk
|
Application method |
Circuit Board & Component Identification
|
Height (mm) |
6.35
|
Length (L) (mm) |
31.75
|
Model |
WorkHorse
|
Thickness |
0.076
|
Type nr. |
B-423
|
Weight (g) |
172
|
Shape |
Rectangle
|