text.skipToContent text.skipToNavigation

Brady Labels TLS2200 PTL-15-437 750PC

  1. ART NR 7K713473
  2. UBB 500671728466
  3. UNSPSC 46180000
  4. Manufacturer article nr  018615

Price per 
-


Package: 1

Labels for the TLS2200® & TLS PC Link™ Thermal Transfer Portable Printers. TLS2200® parts can also be printed on the BMP™71 Label Printer provided the roll adapter (M71-ADAPT) is used.

Self-Extinguishing

Color White
Width (mm) 25.4
Adhesive component Permanent Acrylic
Basic material Polyvinylfluoride
Board application Through Hole - Top
Brady material number B-437
Legend Polyvinylfluoride labels for M611, BMP61 and BMP71
Max. service temp. °C 135 °C
Max. wire/cable diameter (mm) 7.12
Min. service temp. °C -70 °C
Print technology Thermal Transfer
Printer compatibility BMP61; BMP71; TLS2200; TLSPC LINK
Ribbon series R4310
Vertical repeat (mm) 10.16
Compliance MIL-M-87958 Pressure Sensitive Adhesive Wire or Cable Marker and Identification specification
Industry Electronics
Content (pcs) 750
Finish Matt , Matt , Matt , Matt , Matt , Mat , Matt , Mat , Matt , Matt , Matt
Application method Circuit Board & Component Identification
Height (mm) 6.99
Length (L) (mm) 25.4
Thickness 0.091
Type nr. B-437
Weight (g) 163
Shape Rectangle