text.skipToContent text.skipToNavigation

Brady Labels TLS2200 PTL-10-473 750PC

  1. ART NR 0B013440
  2. UBB 500671715588
  3. UNSPSC 46180000
  4. Manufacturer article nr  018343

Price per 
-


Package: 1

Labels for the TLS2200® & TLS PC Link™ Thermal Transfer Portable Printers. Please Note: This material is UL & CSA approved with its respective ribbon. See the Recommended Ribbon Series for the appropriate ribbon to use. TLS2200® parts can also be printed on the BMP™71 Label Printer provided the roll adapter (M71-ADAPT) is used.

Static dissipative adhesive & liner

Color White
Width (mm) 19.05
Adhesive component Static Dissipative Permanent Acrylic
Basic material Static Dissipative Polyester
Board application Static Dissipative;Through Hole - Top
Brady material number B-473
Legend Polyester Labels for M611, BMP61 and BMP71
Max. service temp. °C 120 °C
Min. service temp. °C -40 °C
Print technology Thermal Transfer
Printer compatibility BMP61; BMP71; TLS2200; TLSPC LINK
Ribbon series R6010
Vertical repeat (mm) 9.52
Compliance UL Recognised?; Meets the requirements of ANSI/ESD S541-2008 (between 104 and 1011 ohms) for dissipative ESD packaging materials;? Meets the performance requirements of MIL-STD-202G, Method 215K?
Performance characteristics Fuel/Oil Resistance;High Heat Resistance;Low Temperature Resistance;Solvent/Chemical Resistance
Industry Electronics
Content (pcs) 750
Finish Gloss , Glanz , luciu , Połysk , Brillo , Lesk , Glanzend , Glossza , Gloss , lesk
Application method Circuit Board & Component Identification
Height (mm) 6.35
Length (L) (mm) 19.05
Model WorkHorse
Thickness 0.09
Type nr. B-473
Weight (g) 113
Shape Rectangle