text.skipToContent text.skipToNavigation

Brady Labels TLS2200 PTL-1-423 750PC

  1. ART NR 6T469810
  2. UBB 500671714003
  3. UNSPSC 46180000
  4. Manufacturer article nr  018301

Price per 
-


Package: 1

Labels for the TLS2200® & TLS PC Link™ Thermal Transfer Portable Printers. Please Note: This material is UL, CSA & AGA approved with its respective ribbon. See the Recommended Ribbon Series for the appropriate ribbon to use. TLS2200® parts can also be printed on the BMP™71 Label Printer provided the roll adapter (M71-ADAPT) is used.

UL Recognised for Outdoor Use on glass, thermoset polyester plastic and polyvinyl fluoride plastic surfaces to support solar panel identification applications.

Color White
Width (mm) 6.35
Adhesive component Permanent Acrylic
Basic material Polyester
Board application Through Hole - Top
Brady material number B-423
Legend Polyester Labels for M611, BMP61 and BMP71
Max. service temp. °C 110 °C
Min. service temp. °C -70 °C
Print technology Thermal Transfer
Printer compatibility BMP61; BMP71; TLS2200; TLSPC LINK
Ribbon series R6010
Vertical repeat (mm) 9.52
Compliance UL Recognised; CSA Accepted; AGA Approved; Halogen Free (DIN VDE 0472/part 815)
Performance characteristics Abrasion Resistance;Fuel/Oil Resistance;High Heat Resistance;Low Temperature Resistance
Industry Electronics
Content (pcs) 750
Finish Gloss , Glanz , luciu , Połysk , Brillo , Lesk , Glanzend , Glossza , Gloss , lesk
Application method Circuit Board & Component Identification
Height (mm) 6.35
Length (L) (mm) 6.35
Model WorkHorse
Thickness 0.076
Type nr. B-423
Weight (g) 34
Shape Square